Shop All Flux Removers
Chemtronics
Detergent, 16 oz, 6 pH Max
Mfr # ES1664T
Zoro # G2478748
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VOC Content 5 g/L
- Container Size 16 oz
- Container Type Bottle
- Standards MIL-B-891705C
- Product Type Static Free Mat and Benchtop Reconditioner
Product Information
- Brand Chemtronics
- MFR # ES1664T
- Zoro # G2478748
- UPC # 032599055789
- Country of Origin United States
- Category Flux Removers
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Details
Item | Detergent |
VOC Content | 5 g/L |
Container Type | Bottle |
Standards | MIL-B-891705C |
Product Type | Static Free Mat and Benchtop Reconditioner |
VOC Content Weight Percentage | 5% |
Active Ingredients | Propanol, Propylene Glycol Methyl Ether |
Color | Clear |
VOC Content Weight | 50 g/L |
Product Form | Liquid |
Compatible Product Type | ESD Mats |
Maximum pH Level | 6 pH |
Description
Detergent, Container Size 16 oz, Product Form Liquid, Maximum pH Level 6 pH, Container Type Bottle, Product Type Static Free Mat and Benchtop Reconditioner, Active Ingredients Propanol, Propylene Glycol Methyl Ether, Recommended Dilution Not Applicable, Compatible Product Type ESD Mats, Compatible Material Not Applicable, VOC Content Weight 50 g/L, VOC Content Weight Percentage 5 Percent, Color Clear, Standards MIL-B-891705C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB ATOM ARC 7018 ACCLAIM 3/32x14x50/HSC St (255012007)
- HI TEMP Welding Curtain, 147.6 ft. W, 5.08 ft. H (P51-61-17)
- ESAB 1/8 x 14in Sureweld 6013 Electrode 5lb (812000156)
- LINCOLN ELECTRIC Stick Electrode, E6013, 5/32", 14 L, 50 lb (ED010165)
- CHEMTRONICS Flux Remover, Size 1 gal. (ES196)
- CHEMTRONICS Flux Remover, Aero Spray Can, 13.5 fl oz (ES1530)
- CHEMTRONICS Flux Remover, Size 1 gal. (ES197)
- CHEMTRONICS Flux Remover, 16 Oz, Net 10 Oz, VOC 851 g/L (ES1035)
- CHEMTRONICS Flux Remover, 5 Oz (ES835B)
- CHEMTRONICS Flux Remover, Aero Spray Can, 12 fl oz (ES6100)
- FORNEY Forney Industries 38140 0.38 in. Acid Brush - Pack Of 144 (179703)
- Chemtronics Flux Removers