Shop All Soldering Accessories
Chemtronics
Desoldering Wick, 25 ft., 4, Copper, Rosin
Mfr # 50-4-25
Zoro # G5191532
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Braid Number 4
- Color Blue
- Length 25 ft
- Features Noncorrosive Ultra High Purity Type R Rosin Flux
- Flux Type Rosin
Product Information
- Brand Chemtronics
- MFR # 50-4-25
- Zoro # G5191532
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Length | 25 ft |
Spool Length | 25 ft |
Braid Width | 0.11 in |
Details
Item | Desoldering Wick |
Braid Number | 4 |
Color | Blue |
Features | Noncorrosive Ultra High Purity Type R Rosin Flux |
Flux Type | Rosin |
Standards | DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3 |
Flux Classification | ROL0 |
Bobbin Type | Standard |
Lead Content | Lead-Free |
Manufacturer Series Name | Soder-Wick Rosin |
Description
Desoldering Wick, Braid Number 4, Braid Width 0.11 in, Spool Length 25 ft, Color Blue, Lead Content Lead-Free, Bobbin Type Standard, Flux Type Rosin, Flux Classification ROL0, Features Noncorrosive Ultra High Purity Type R Rosin Flux, Manufacturer Series Name Soder-Wick Rosin, Standards DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA-STD-8739.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Thermoplastic Welder, Ambient to 1600 F (270-2001FCP)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x12", 5lb. (E330-332-05)
- THERMAL DYNAMICS Start Cartridge, Use w/2CZF1 and 2CZF2 (9-8213)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 60 psi, Use With: Liquefied Propane (0781-3606)
- CHEMTRONICS Braid, Desoldering, #3 (80-3-5)
- CHEMTRONICS Desoldering Wick, 10 ft., 4, Copper (40-4-10)
- CHEMTRONICS Solder Mask, For Circuit Board (CM8)
- CHEMTRONICS Desoldering Wick, 25 ft., 7, Copper, Rosin (7-25L)
- CHEMTRONICS Antistatic Freeze Spray, 10 oz., -52C (ES1051)
- CHEMTRONICS Desoldering Wick, 10 ft., 2, Copper (40-2-10)
- HAKKO Nozzle, 0.27 in., Rework, Single (N51-04)
- Chemtronics Soldering Accessories