Shop All Contact Cleaners
Chemtronics
Cleaner Degreaser, Size 20 oz., 12.5 oz.
Mfr # ES1210
Zoro # G2044366
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable No
- Standards RoHS Compliant
- Dielectric Strength Not Rated
- Cleaner Container Type Aerosol Can
Product Information
- Brand Chemtronics
- MFR # ES1210
- Zoro # G2044366
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 12.5 oz |
Size | 20 oz. |
Degreaser Container Size | 20 oz. |
Container Size | 20 oz |
Description
Electrical Degreaser, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 20 oz, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 100 Percent, NSF Rating Not Rated, Product Series Electro-Wash(R), Nonflammable No, Product Label Cleaner Degreaser, Chlorinated No, Standards RoHS Compliant, Base Formula Chemical Based Solvent, Butyl Free No, Flash Point -20 Degrees F, Net Weight 12.5 oz, Primary Chemical Alcohol
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY 12.5 fl oz (369.7 mL) Hand Soap 6 PK (SJN651321CT)
- KOHLER No Fragrance/Dye Foam Soap Refill – One Gallon (24881-NA)
- SPARTA 0.88 in W Detail Brush, Pink, Polypropylene (42022EC26)
- PFERD Scratch Brush 7-3/4 in L Handle (85047)
- CHEMTRONICS Electric Degreaser, Ready to Use, 12oz. (ES1607)
- CHEMTRONICS Contact Cleaner, For Electrical Cleaning (ES6300)
- CHEMTRONICS Contact Cleaner, For Circuit Board (ES7300)
- CRC Electrical Contact Cleaner, Aerosol Can, 12 oz, Flammable (03201)
- CRC Electrical Parts Cleaner, Aerosol Can, 19 oz, Nonflammable (02180)
- CRC Non-Flammable Contact Cleaner, 12 oz. (14035)
- SPRAYON SPRAYON 10 oz. Aerosol, Contact Cleaner (SC2206000)
- Chemtronics Contact Cleaners