Shop All Ball Valves
Chemtrol
Ball Valve, 2" Pipe, Locking Lever Handle
Mfr # NL94T5D
Zoro # G7345383
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Carbon Steel
- Body Style 2-Way
- Tube Size 2"
- Max. Pressure 2000 psi CWP
Product Information
- Brand Chemtrol
- MFR # NL94T5D
- Zoro # G7345383
- UPC # 039923792952
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 4.63 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Handle Length | 3.17 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Gas, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 2,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Male Connector, 1/2 in Tube Size, PVDF, Black (FB8MC8-HBLK)
- CHEMTROL Ball Valve, 3/4" Pipe, 2-Way Body (NL94T58)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- TECTITE BY APOLLO 1/2 in. Chrome-Plated Brass Push-To-Connect x 1/2 in. MIP Brass Quarter-Turn Angle Stop Valve (FSBVA1212M)
- CHEMTROL 1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1/2)
- CHEMTROL Ball Valve, 1/2" Pipe, 2-Way Body (NL94T56)
- CHEMTROL 3/4" Socket x Thread PVC Ball Valve Inline True Union (MA930U8)
- CHEMTROL 1-1/4" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 11/4)
- CHEMTROL 1" Socket Kynar Ball Valve Inline (S65TB-V 1)
- CHEMTROL Manual Pvc 114In Ball Valve (U45TB-V)
- CHICAGO VALVES AND CONTROLS 3/4", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR006)
- Chemtrol Valves