Shop All Ball Valves
Chemtrol
2" Socket x FNPT CPVC Ball Valve Inline True Union
Mfr # U51TB-V 2
Zoro # G9752574
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline True Union
- Stem Type 1-Piece Stem
- Handle Type Lever
- Max. Pressure 250 psi CWP
Product Information
- Brand Chemtrol
- MFR # U51TB-V 2
- Zoro # G9752574
- UPC # 039923322210
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 11.44 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Handle Length | 3.12 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS S/S Flexible Hose 68" (B-0068-H)
- B & K SILLCOCK BRASS 1/2""FPT (108-003)
- RINNAI Drv Dedicated Return Valve (107000450)
- ZORO SELECT Duct Strapping 24 GA, 1 in W (DS-241-10)
- CHEMTROL 3/4" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 3/4)
- CHEMTROL 1" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1)
- CHEMTROL 1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1/2)
- CHEMTROL 1/2" Socket x Thread PVC Ball Valve Inline True Union (MA930U6)
- CHEMTROL 1-1/4" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 11/4)
- CHEMTROL 2" FNPT Kynar Ball Valve Inline (T65TB-V 2)
- APOLLO VALVES 2-1/2" Sweat Brass Ball Valve Inline (94ALF-209-01A)
- Chemtrol Ball Valves