Shop All Ball Valves
Chemtrol
1" Socket Kynar Ball Valve Inline
Mfr # S65TB-V 1
Zoro # G2462774
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Kynar(R)
- Body Style Inline
- Body Seal Material FKM
- Temp. Range 73 Degrees to 280 Degrees F
- Ball Material Kynar(R)
Product Information
- Brand Chemtrol
- MFR # S65TB-V 1
- Zoro # G2462774
- UPC # 039923754325
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 5.5 in |
Thread Size | 1" |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material PVDF, For Media Corrosive Chemicals, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PVDF, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Liquid Soap Dispenser-Ss (4503.120.075)
- SWIFT GREEN FILTERS Replacement Water Filter for Kohler K-202 by Swift Green Filters (SGF-K202)
- KOHLER Bancroft Wall-Mount Supply Elbow With Check Valve (22173-BN)
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE05)
- CHEMTROL 1-1/4" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 11/4)
- CHEMTROL 3/4" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 3/4)
- CHEMTROL Ball Valve, 3/4" Pipe, 2-Way Body (NL94T58)
- CHEMTROL Manual 2-Way Ball Valve, Socket, Polypro (MN913A6)
- CHEMTROL 3/4" Socket x Thread PVC Ball Valve Inline True Union (MA930U8)
- CHEMTROL 2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 2)
- CHICAGO VALVES AND CONTROLS 1", Full Port Flanged Carbon Steel Ball Valve Inline (8246RTM1010)
- Chemtrol Valves