Shop All Multi-Gas Detectors
Chemteq
Filter Change Indicator Inline for Organic Vapors
Mfr # 614
Zoro # G703510315
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chemteq
- MFR # 614
- Zoro # G703510315
- Country of Origin United States
- Category Multi-Gas Detectors
Description
The Filter Change Indicator Inlne for Organic Vapors (Organic Vapors BTI Inline, PN: 614) is qualitative (yes/no) colorimetric indicator for the saturation and end-of-service life of carbon absorbers. It is designed to provide real-time indication of the breakthrough of Organic Vapors . The BTI Inline is suitable for process vent filters associated with toxic gases emission control, distillation, fractionation, thin-film evaporation, solvent extraction, or air or steam stripping operations. Dimensions: 89.9mm (3.5in), diameter 24.5mm (1.0in), Inlet & outlet dimensions: 3⁄4” MNPT.
Documents & Resources
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Athletic Shoe, D, 14, Black, PR (10040283)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGY4X000600)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5025-EG_18x24 (T1-5025-EG_18x24)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, L (101621-410 L REG)
- CHEMTEQ Filter Change Indicator for Formaldehyde Vapor (183)
- CHEMTEQ Filter Change Indicator for Hydrogen Sulfide Gas (611)
- CHEMTEQ Hydrazine Vapors High Sensitivity Area Monitor (245)
- CHEMTEQ Aromatic Diisocyanates Vapors Area Monitor (215)
- CHEMTEQ Mercury & Mercury II Compounds Vapors Area Monitor (232)
- CHEMTEQ Filter Change Indicator for Organic Vapors (189)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 23 hr Battery Life, Orange (VP5-KJ532111111)
- Chemteq Gas Detection