Shop All Chemical Resistant Gloves
Chemstop
Cut Protection Gloves, M/8, Black, Red, PR
Mfr # S15KGV30N8
Zoro # G501253155
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dual Layer No
- ANSI/ISEA Puncture Level 2
- Glove Length 11 1/2 in
- Glove Texture Location Fully
- Triple Layer No
Product Information
- Brand Chemstop
- MFR # S15KGV30N8
- Zoro # G501253155
- UPC # 779406366248
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 11 1/2 in |
Glove Size | 8 |
Description
Cut Protection, Fully, 11 1/2 in, Glove Size 8, Color Black, Red, Supported, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Web Tie-Off Adaptor (1002002)
- XTRATUF Size 9 Men's Steel Rubber Boot, Tan (22271G/9)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, How To Lift Correctly Sign With Symbol, Portrait (OS-NS-A-1014-V-13557)
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep W/ Symbol, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-WS-D-57-V-13571)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, 9, PR (S15KGVNVB9)
- CHEMSTOP 12" Chemical Resistant Gloves, PVC, 1 PR (S15KGV30N10)
- CHEMSTOP Vend Friendly Chemical Gloves, 10, PR (PS15KGV30N0)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, PR, 10 (S15KGVNVB10)
- CHEMSTOP CHEMSTOP PVC GLOVE. NITRILE PALM, PK12 (S18V30NT-9)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, 7, PR (S15KGVNVB7)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (730-08)
- Chemstop Chemical Resistant Gloves