Shop All Disposable Suits & Coveralls
Chemsplash
Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper
Mfr # 7015YT-5XL
Zoro # G7103117
product price: $78.59
/pk 6, $13.10/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 54 in to 57 in
- Fabric Weight 2.1 oz
- Standards ASTM E96, EN 1146, EN 1149-1, EN 374-3, EN 530, EN 863, ISO 13934-1, ISO 13938-1, ISO 811, ISO 9073-4
- Material Non-Woven Laminate
- Series ChemSplash 1 7015YT
Product Information
- Brand Chemsplash
- MFR # 7015YT-5XL
- Zoro # G7103117
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 54 in to 57 in |
Fits Waist Size | 54 in to 56 in |
Waist Size - Minimum | 54 in |
Height - Minimum | 78 in |
Waist Size - Maximum | 56 in |
Chest Size - Maximum | 57 in |
Chest Size - Minimum | 54 in |
Named Size | 5XL |
Height - Maximum | 82 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 57 in, Chest Size - Minimum 54 in, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 10 ft.L Tagline (7211860)
- PROPPER Wildland Shirt, L/L, Yellow (F53182W700L3)
- SELLSTROM Welding Bib, Leather, 5inL x 10inW (S21100)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB147015242)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7019YT-XL)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7012YT-XL)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-XL)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-3XL)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-XL)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 2XL, 6 PK, Yellow, Non-Woven Laminate, Zipper (7012YT-2XL)
- MCR SAFETY Tyvek Coverall W Collar, , 3XL, PK25, X3, 25 PK, White, Tyvek(R), Zipper (TY120SX3)
- Chemsplash Disposable Clothing