Shop All Particulate Sorbent
Chemsorb
Flammable Liquid Absorbent, 5Gal Pail
Mfr # SP40FR-L5P
Zoro # G1206552
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 2 gal
- Container Type Pail
- Container Size 5 gal
- Weight 16 lb
- Volume Absorbed Range 0 to 9 gal
Product Information
- Brand Chemsorb
- MFR # SP40FR-L5P
- Zoro # G1206552
- UPC # 816139016658
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 5 gal |
Container Depth | 13 in |
Container Length | 13 in |
Container Height | 15 in |
Details
Item | Flammable Liquid Absorbent,5Gal Pail |
Volume Absorbed per Pkg. | 2 gal |
Container Type | Pail |
Weight | 16 lb |
Volume Absorbed Range | 0 to 9 gal |
Color | White |
Silica Free | Yes |
Series | SP40FR |
Volume | 5 gal |
Features | Retards the Ability of Flammable Liquids to Rapidly Combust, Leaving a Dry and Residue-Free Surface, Lighter |
Composition Detail | Perlite |
Sold as Pallet/Each | Each |
Easy Clean Up | Yes |
Standards | EPA, FDA 21 CFR, NDF Certified Category Code J1, OSHA |
NSF Rating | J1 |
Specialized Applications | Food Grade |
Container Type and Capacity | 5 gal Pail |
Description
Granular Sorbent, Container Type Pail, Composition Detail Perlite, Container Type and Capacity 5 gal Pail, Weight 16 lb, Volume 5 gal, Volume Absorbed per Pkg. 2 gal, Specialized Applications Food Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Alpha Aggressive 16" Brown 3.5mm MET/, PR (211311-11)
- SIGNMISSION OSHA Sign, PPE Required Beyond This Point-Hard Hat, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-SF-P-710-L-10696)
- SKECHERS Athletic Shoes, 7, EE, Black, Plain, PR (76551EW -BLK 7)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- CHEMSORB Universal Absorbent Roll, 15"X150Ft (SP33GA-RL15)
- CHEMSORB Caustic Neutralizing Absorbent 1Gal Bag (SP70CA-L1B)
- CHEMSORB Caustic Neutralizing Absorbent, 5Gal Pail (SP70CA-L5P)
- CHEMSORB Flammable Liquid Absorbent, 5Gal Bag (SP40FR-L5B)
- CHEMSORB Caustic Neutralizing Absorbent, 30Gal Drm (SP70CA-L30D)
- CHEMSORB Flammable Liquid Absorbent, 1Gallon Bag (SP40FR-L1B)
- OIL-DRI Sweeping Compound, Wood Pulp, Green (L91050-G40)
- Chemsorb Particulate Sorbent