Shop All Light Sticks
Chemlight By Cyalume Technologies
Visible Pad Marking Emitter, Red, PK25
Mfr # 9-27611
Zoro # G7781663
product price: $46.59
/pk 25, $1.86/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Duration 10 hr
- Length 4 1/2 in
- Includes NSN 6260-01-564-0196, Peel Off Adhesive Backing, Hook and hole feature allows VisiPad to be hung from wires or monofilimant
- Shelf Life 2 yr
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-27611
- Zoro # G7781663
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 4 1/2 in |
Details
Item | Visible Pad Marking Emitter |
Color | Red |
Duration | 10 hr |
Includes | NSN 6260-01-564-0196, Peel Off Adhesive Backing, Hook and hole feature allows VisiPad to be hung from wires or monofilimant |
Shelf Life | 2 yr |
Description
Visible Pad Marking Emitter, Red, Duration 10 hr, Length 4 1/2 in, Shelf Life 2 yr, Includes NSN 6260-01-564-0196, Peel Off Adhesive Backing, Hook and hole feature allows VisiPad to be hung from wires or monofilimant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Satco, Cf26Dd/E/835 Led Replacement (CF26DD/E/835 LED REPLACEMENT)
- ILC Replacement For LUTRON H3DT832CU110 (H3DT832CU110)
- BAYCO BAYCO Incandescent Light Bulb Changer Kit (LBC-600SDLBD)
- WESTINGHOUSE 40 W A15 A-Line Incandescent Fan Light Bulb E26 (Medium) White (04090)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 1/2 hr., 6 in. L, PK50 (9-68260PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK10 (9-17040PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 in. L, PK500 (9-27017)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 15 in. L, PK5 (9-03620)
- Chemlight By Cyalume Technologies Light Sticks