Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Infrared, 4 hr., PK50
Mfr # 9-03640PF
Zoro # G7933825
product price: $91.59
/pk 50, $1.83/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color IR (Requires Night Vision Goggles)
- Duration 3 hr
- Length 1 1/2 in
- Includes NSN 6260-01-247-0364 - Requires Night Vision Goggles
- Shelf Life 2 yr
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-03640PF
- Zoro # G7933825
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 1 1/2 in |
Details
Item | Lightstick |
Color | IR (Requires Night Vision Goggles) |
Duration | 3 hr |
Includes | NSN 6260-01-247-0364 - Requires Night Vision Goggles |
Shelf Life | 2 yr |
Description
Lightstick, IR (Requires Night Vision Goggles), Duration 3 hr, Length 1 1/2 in, Shelf Life 2 yr, Includes NSN 6260-01-247-0364 - Requires Night Vision Goggles, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED, 14 W, A19, Medium Screw (E26) (79292)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/850/LS EX39 G3 BB 3/1)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V - Carded (S3700)
- MR BEAMS Wireless Motion Sensing LED Step Light (MB530)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 6 In. L, 8 hr., PK10 (9-51460)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 15 in. L, PK5 (9-03620)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK10 (9-17040PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 6 In. L, 12 hr., PK10 (9-55590)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Flexible Lightstick, Infrared, 3hr., PK12 (9-03650PF)
- Chemlight By Cyalume Technologies Light Sticks