Shop All Caulks & Sealants
Chemical Guys
Chemical Guys CHGWAC-118-16 16 oz JetSeal Sealant & Paint Protectant
Mfr # CHGWAC_118_16
Zoro # G404153255
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chemical Guys
- MFR # CHGWAC_118_16
- Zoro # G404153255
- UPC # 816276010151
- Country of Origin China
- Category Caulks & Sealants
Description
Features
- Durable protection against the harshest elements
- Synthetic wax formula lasts longer for better protection and shine
- Enhances high gloss shine on every paint color
- Easy to use by hand or machine application
- Easy to use formula: spread on, then buff
- Perfect care for your car
- Capacity: 16 oz
- Form: Liquid
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 3.75" x 5yd, Clear, 40 mil (4910)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Tube, 567, Off-White, Paste (2087067)
- WEST SYSTEM Adhsv Filr Silica 1.7Oz (406-2)
- DAP Bondex Ready to Use White Patch 1 gal (52290)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99179189)
- BIG STRETCH Caulk, 10.5 oz, Cartridge, Ironstone, Water Base (10020)
- USA INDUSTRIALS Sikaflex 1A 91015 Stone One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91015)
- EKENA MILLWORK Loctite Polyseamseal Acrylic Caulk With Silicone - White, 10 fl. oz. (1507600)
- GE Supreme White Silicone Window and Door Sealant 10.1 oz (2709107)
- HENKEL 55OZWHT Tub Caulk (2138420)
- EKENA MILLWORK Loctite Polyseamseal Painters Caulk - White, 10 fl. oz. (1511100)
- Chemical Guys Caulks & Sealants