Shop All Flasks
Chemglass
Volumetric Flask, 100mL
Mfr # CG-1618-100
Zoro # G6015755
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 100 mL
- Labware Capacity - English 3.38 oz
- Labware Clarity Colored
- Labware Body Color Red
Product Information
Dimensions
Labware Height - English | 5.48 in |
Stopper Size | 16 |
Labware Height - Metric | 162 mm |
Overall Height - Metric | 180 mm |
Joint Size | 16 |
Mouth Size | Wide |
Compatible with Stopper Size | 16 |
Description
Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 180 mm, USP Specification Type I, Tolerance +/-0.10 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 16, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Red, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 25mL (229245)
- SP SCIENCEWARE CLAMP TUB 3/4 IN ACETAL BEL-AR, PK6 (F18229-0000)
- DYNAMAT Dynamat 010612 18 x 32 SuperLite Tri-Pak - 3 Pieces 12 sq.ft. Total (10612)
- GLAS-COL Stirring Mantle (100D TEM116)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-04)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1506-90)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-57)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1524-03)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1522-03)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-A-16)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 100mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230100)
- Chemglass Labware