Shop All Flasks
Chemglass
Volumetric Flask, 100mL
Mfr # CG-1617-100
Zoro # G6019142
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 100 mL
- Labware Capacity - English 3.38 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Product Information
Dimensions
Labware Height - Metric | 102 mm |
Stopper Size | 16 |
Labware Height - English | 3.45 in |
Overall Height - Metric | 180 mm |
Compatible with Stopper Size | 16 |
Mouth Size | Wide |
Joint Size | 16 |
Description
Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 180 mm, USP Specification Type I, Tolerance +/-0.10 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 16, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Yellow, Polyethylene, PK1000 (118127Y)
- GLOBE SCIENTIFIC Flange Cap, Orange, Polyethylene, PK1000 (118127N)
- UNITED SCIENTIFIC Probe Thermometer, -10 to 50C (THMPR2)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 (5YHL9)
- CHEMGLASS Pear Shaped, 50mL (CG-1554-28)
- CHEMGLASS Round Bottom Flask, 150mL (CG-1506-11)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1508-P-34)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1506-91)
- CHEMGLASS Round Bottom Flask, 10mL (CG-1506-82)
- CHEMGLASS Round Bottom Flask, 2000mL (CG-1506-25)
- KIMBLE CHASE Filtering Flask, 2000mL (27060-2000)
- Chemglass Flasks