Shop All Vials
Chemglass
Vial Sample, 40mL, PK100
Mfr # CG-4902-08
Zoro # G6025327
original price:
$157.95
12% off
new price: $137.99
/pk 100, $1.38/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 1.35 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.1 in
Product Information
Dimensions
Labware Inside Dia. - English | 1.1 in |
Labware Screw Closure Size | 24-400mm |
Height | 95mm |
Labware Inside Dia. - Metric | 28 mm |
Dia. | 28mm |
Labware Height - English | 3.74 in |
Labware Height - Metric | 95 mm |
Neck Size | 24 mm |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 95 mm |
Inside Diameter - Metric | 28 mm |
Body Diameter - Metric | 28 mm |
Description
Sample Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Unlined, Screw Closure Size 24-400 mm, Neck Size 24 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 100, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1000 Us/cm, 500 mL (CS1000-P)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 600mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 6/Box, 6PK (8010600)
- NALGENE Bottle, 63 mm H, Natural, 34 mm Dia, PK12 (2104-0001)
- CHEMGLASS Vial, 8mL, PK100 (CG-4904-08)
- CHEMGLASS Vial, 8mL, PK144 (CG-4900-02)
- CHEMGLASS Vial, 20mL, PK100 (CG-4908-03)
- CHEMGLASS Vial, 40mL, PK100 (CG-4912-06)
- CHEMGLASS Vial, 4mL, PK100 (CG-4904-06)
- CHEMGLASS Vial Cap, 20mL, PK100 (CG-4912-05)
- ZORO SELECT Glass Test Tube with Rim, 15x125mm, Pk72 (TT9800-D)
- Chemglass Vials