Shop All Vials
Chemglass
Vial, 40mL, PK100
Mfr # CG-4909-05
Zoro # G5980055
product price: $192.99
/pk 100, $1.93/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Storage
- Labware Capacity - English 1.35 oz
- Labware Basic Material Glass
- Labware Inside Dia. - English 1.1 in
- Labware Screw Closure Size 24-414mm
Product Information
Dimensions
Labware Inside Dia. - English | 1.1 in |
Labware Screw Closure Size | 24-414mm |
Labware Height - English | 3.74 in |
Labware Height - Metric | 95 mm |
Dia. | 28mm |
Labware Inside Dia. - Metric | 28 mm |
Height | 95mm |
Neck Size | 24 mm |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 28 mm |
Inside Diameter - Metric | 28 mm |
Screw Closure Size | 24-400 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Storage, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Neck Size 24 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 100, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-105)
- BEL-ART Bel-Art Replacement Cup for Plastic Economy Dipper, 500ml (F36786-0016)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- DYNALON BENCHGUARD EXTRA WALLETS, PK50 (504314-0004)
- CHEMGLASS Vial, 20mL, PK100 (CG-4904-01)
- CHEMGLASS Vial, 8mL, PK144 (CG-4900-02)
- CHEMGLASS Vial, 4mL, PK100 (CG-4904-06)
- CHEMGLASS Vial, 0.3mL, PK100 (CV-1055-1232)
- CHEMGLASS Vial Cap, 1 Dram, PK100 (CG-4912-01)
- CHEMGLASS Vial, 4mL, PK144 (CG-4900-01)
- OASIS Blue Prescription Vials, 30 Dram, 240 Per Case (30D-B)
- Chemglass Labware