Shop All Vials
Chemglass
Vial, 2mL, PK100
Mfr # CV-1202-1232
Zoro # G5884051
product price: $25.99
/pk 100, $0.26/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 0.54 oz
- Labware Basic Material Glass
- Labware Inside Dia. - English 0.47 in
- Includes Closure No
- Labware Clarity Transparent
Product Information
Dimensions
Labware Inside Dia. - English | 0.47 in |
Height | 32mm |
Labware Height - Metric | 32 mm |
Labware Height - English | 1.26 in |
Dia. | 12mm |
Labware Inside Dia. - Metric | 12 mm |
Inside Diameter - Metric | 12 mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 32 mm |
Description
Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Unlined, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Designed to Work in Robotic Arm Auto Samplers, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Oakton EcoTestr pH 2+ Pocket pH Meter (35423-01)
- FLUKE Fluke TL221 Suregrip+ Silicone Test Lead Extension Kit, 600 V CAT IV, 1000 V CAT III, 10 A Rating (TL221)
- EXTECH Buffer Solution, 7 pH, 1 Pt, PK2 (PH7-P)
- CELLTREAT Centrifuge Bottle, 250mL, 6cm D, PK2 (229467)
- CHEMGLASS Vial, 4mL, PK100 (CG-4904-05)
- CHEMGLASS Vial Cap, 2 Dram, PK100 (CG-4912-02)
- CHEMGLASS Vial Cap, 1 Dram, PK100 (CG-4912-01)
- CHEMGLASS Vial Cap, PK100 (CG-4911-20)
- CHEMGLASS Vial Sample, 40mL, PK100 (CG-4902-08)
- CHEMGLASS Vial Cap, 20mL, PK100 (CG-4912-05)
- FINNERAN Vial, White, 140mm H, 60mL, PK1000 (36024-27140)
- Chemglass Labware