Shop All Vials
Chemglass
Vial, 20mL, PK100
Mfr # CG-4908-03
Zoro # G5970912
product price: $95.95
/pk 100, $0.96/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Storage
- Labware Capacity - English 0.68 oz
- Labware Basic Material Glass
- Labware Inside Dia. - English 1.1 in
- Labware Screw Closure Size 24-414mm
Product Information
Dimensions
Labware Inside Dia. - English | 1.1 in |
Labware Screw Closure Size | 24-414mm |
Dia. | 28mm |
Labware Height - English | 2.24 in |
Labware Height - Metric | 57 mm |
Labware Inside Dia. - Metric | 28 mm |
Height | 57mm |
Neck Size | 24 mm |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 57 mm |
Body Diameter - Metric | 28 mm |
Inside Diameter - Metric | 28 mm |
Description
Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Storage, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-400 mm, Neck Size 24 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Glassware Class A, Overall Height - Metric 57 mm, Number of Vials Included 100, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, M, 5.5 gal, 60 min. (CPX-952-816R)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1320-06)
- GENERAL LABORATORY PRODUCTS Potato Dextrose Agar, PK100 (MP2900)
- ZORO SELECT Hospital Bucket, 14-3/4qt, Stainless Steel (58160)
- CHEMGLASS Vial, 8mL, PK144 (CG-4900-02)
- CHEMGLASS Vial, 40mL, PK100 (CG-4912-06)
- CHEMGLASS Vial, 4mL, PK100 (CG-4902-02)
- CHEMGLASS Vial Cap, 20mL, PK100 (CG-4912-05)
- CHEMGLASS Vial, 4mL, PK100 (CG-4904-06)
- CHEMGLASS Vial Cap, 1 Dram, PK100 (CG-4912-01)
- LAB SAFETY SUPPLY 1.5mL micro Tubes, Natural color, PK500 (6VMX6)
- Chemglass Vials