Shop All Thermometers
Chemglass
Thermometer, -10 to 260 Degrees
Mfr # CG-3503-12
Zoro # G5981272
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -14 to 436 Degrees
- Features All Ranges Have 1 Degrees Subdivisions
- Temp. Range (C) -10 to 260 Degrees
- Immersion Depth 76 mm
- Thermometer Color White
Product Information
- Brand Chemglass
- MFR # CG-3503-12
- Zoro # G5981272
- Country of Origin United States
- Category Thermometers
Dimensions
Immersion Depth | 76 mm |
Overall Length | 305 mm |
Description
Thermometer, Partial Immersion, -10 Degrees to 260 Degrees C, Celsius, Immersion Depth 76 mm, Blue Mineral Spirit-Filled, Graduations 1 Degrees C, Overall Length 305 mm, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Tachometer, 10 to 20,000 rpm (461750)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (PGTK315CM)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L 180° Semi-Rigid WiFi Box for iOS (VA 980 W)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G376)
- DIGI-SENSE RTD Thermometer, NIST-Traceable Calibrat (20250-95)
- TAYLOR Taylor Haccp Individually Wrapped Thermometer Probe Wipes, PK1000 (9999N)
- TAYLOR Tube Thermometer Plastic White 7.68 in. (5154)
- TRERICE 150-750F BIMETAL THERMOMETER (B8560609)
- SPER SCIENTIFIC 4-Channel Thermometer (800023)
- MOUNTAIN Digital Multimeter W/Built-In Temp (8720)
- TAYLOR WINDW CLNG THERMOMETR7"" (5323)
- Chemglass Thermometers