Shop All Lab Clamps & Straps
Chemglass
Support Ring
Mfr # CG-1948-02
Zoro # G6691991
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Support Ring
- Length 8 in
- Diameter 3.93 in
- Base Length 13 in
- Base Width 5 in
Product Information
- Brand Chemglass
- MFR # CG-1948-02
- Zoro # G6691991
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 8 in |
Diameter | 3.93 in |
Base Length | 13 in |
Base Width | 5 in |
Height | 4.25 in |
Overall Height | 4 1/4 in |
Overall Length | 8 in |
Details
Type - Clamp, Stand, Support | Support Ring |
Item - Clamp, Stand, Support | Support |
Material | Nickel Plated Zinc |
Item | Support Ring |
Product Type | Lower Support Ring |
Clamp Finish | PTFE Coated |
Compatible Product Type | Reaction Vessels |
Clamp Material | Stainless Steel |
Description
Support Ring, Support, Length 8 in, Diameter 3.93 in, Base Length 13 in, Base Width 5 in, Material Nickel Plated Zinc, Height 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Panel-Mount Standard Connector, Type-K, (18527-25)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 447 Us/cm, 1 L (CS0447-Q)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-203mm. (C362620)
- ARGOS TECHNOLOGIES Open Ended Pipettes, 2 mL, Indivi, PK 500 (04395-14)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Clamp Holder (CG-9250-01)
- A2Z SCILAB Premium Grade Baumgartner Needle Holder Driver 5" (A2Z-ZR415)
- Chemglass Lab Clamps & Straps