Shop All Bottles & Jars
Chemglass
Stopper, Pennyhead, Hollow, 45/50
Mfr # CG-3000-08
Zoro # G5893221
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Special Features Hollow, Pennyhead
- Product Type Stopper
- Stopper Size 45/50
Product Information
- Brand Chemglass
- MFR # CG-3000-08
- Zoro # G5893221
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Stopper Size | 45/50 |
Details
Item | Stopper |
Material | Glass |
Special Features | Hollow, Pennyhead |
Product Type | Stopper |
Description
Stopper, Stopper Size 45/50, Material Glass, Product Type Stopper, Special Features Hollow, Pennyhead
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 128 Oz, Jug Shape, Glass, PK4 (GLC-01425)
- HEATHROW SCIENTIFIC Test Tube Rack, PK5 (HS29022G)
- MICROLIT Scitus Bottle Top Dispenser, 100ml (SCI-100)
- ZORO SELECT Beaker Set, Plastic, 5 Beakers (BPSET5)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-07)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-BSB9)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-20)
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- CHEMGLASS Stopper (CG-3002-L-29)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-05)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- Chemglass Labware