Shop All Bottles & Jars
Chemglass
Stopper, Pennyhead, Hollow, 10/18
Mfr # CG-3000-10
Zoro # G5867416
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Outside Dia. 15mm
- Special Features Hollow, Pennyhead
- Product Type Stopper
- Stopper Size 10/18
Product Information
- Brand Chemglass
- MFR # CG-3000-10
- Zoro # G5867416
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Outside Dia. | 15mm |
Stopper Size | 10/18 |
Details
Item | Stopper |
Material | Glass |
Special Features | Hollow, Pennyhead |
Product Type | Stopper |
Description
Stopper, Stopper Size 10/18, Material Glass, Product Type Stopper, Special Features Hollow, Pennyhead
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (2999LR)
- HEATHROW SCIENTIFIC Sealng, Paper, Film, Whte, 2 In. W, 250 ft. L (HS234526A)
- PERKIN ELMER Optima 4300 SLIDE InJECTOR LOCKING (N0776026)
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-BSB9)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-26)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3791-B009)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-05)
- VALULINE Bottle, 199 mm H, Natural, 91.5 mm Dia, PK24 (249627)
- Chemglass Labware