Shop All Lab Mixing Accessories
Chemglass
Stirring Shaft, 5L to 22L
Mfr # CG-2075-03
Zoro # G5889292
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CG-2071, CG-2072, Mfr. No. CG-2070
- Shaft Length 23 5/8 in
- Product Type Stirring Shaft
- Blade Material PTFE
- Shaft Diameter 3/8 in
Product Information
- Brand Chemglass
- MFR # CG-2075-03
- Zoro # G5889292
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 23 5/8 in |
Shaft Diameter | 3/8 in |
Details
Item | Stirring Shaft |
For Use With | CG-2071, CG-2072, Mfr. No. CG-2070 |
Product Type | Stirring Shaft |
Blade Material | PTFE |
Description
Stirring Shaft,5L to 22L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation ROD1"dia (GT1800C)
- WALTER SURFACE TECHNOLOGIES Pilot Pin, 1/2" to 2-3/8" dia., 1" D (05Z001)
- PRO-LAB INCORPORATED Pro-lab Incorporated LS104 Lead Surface Test Kit (LS104)
- HYDRION pH Strips, Hydrion Spectral, 5.5-8, PK100 (9700)
- CHEMGLASS Stirrer Bearing, 24/40 Joint (CG-2077-G-01)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- CAFRAMO Anchor Paddle (U022)
- OHAUS Spinbar 10 cm with Pivot Ring PTFE (OH-30400150)
- PRO SCIENTIFIC Bio-Gen PRO200 Hand-Held Homogenizer (01-01200)
- CAFRAMO Shaft (A723)
- Chemglass Lab Mixing Accessories