Shop All Lab Mixing Accessories
Chemglass
Stirring Shaft, 100mL to 5L
Mfr # CG-2079-02
Zoro # G5998343
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 100mL to 5L
- For Use With CG-2077, Mfr. No. CG-2076
- Shaft Length 20 3/4 in
- Shaft Diameter 3/8 in
- Product Type Stirring Shaft
Product Information
- Brand Chemglass
- MFR # CG-2079-02
- Zoro # G5998343
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 20 3/4 in |
Shaft Diameter | 3/8 in |
Details
Type | 100mL to 5L |
Item | Stirring Shaft |
For Use With | CG-2077, Mfr. No. CG-2076 |
Product Type | Stirring Shaft |
Blade Material | PTFE |
Description
Stirring Shaft,100mL to 5L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Benchtop pH-mV Meter - 0 to 14 pH Range (860031)
- TRICORBRAUN 43-2010 Black Metal Lug Closure, Plastisol Bpa Non-Intent, No Button (140262)
- AMSCOPE Microscope Green Light 45mm Filter (FT-G45)
- BEVCO Polyurethane Cleanroom Chair, ISO 4, 15-20" Seat Ht. (7000C1-BLK)
- CHEMGLASS Stirrer Bearing, 24/40 Joint (CG-2077-G-01)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- ZORO SELECT Ladle, 12 oz., 12-1/8 In, Stainless Steel (58500)
- CAFRAMO Propeller with Shaft, 1/2" Shaft dia. (A354)
- BRANSON Open End Wrench (201-118-010)
- ZORO SELECT Funnel, Buchner, 200mL, Porcelain (CG-1888-03)
- Chemglass Lab Mixing Accessories