Shop All Lab Mixing Accessories
Chemglass
Stirring Shaft, 100mL to 5L
Mfr # CG-2079-01
Zoro # G5980116
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 100mL to 5L
- For Use With CG-2077, Mfr. No. CG-2076
- Shaft Length 17 1/2 in
- Shaft Diameter 3/8 in
- Blade Material PTFE
Product Information
- Brand Chemglass
- MFR # CG-2079-01
- Zoro # G5980116
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 17 1/2 in |
Shaft Diameter | 3/8 in |
Details
Item | Stirring Shaft |
Type | 100mL to 5L |
For Use With | CG-2077, Mfr. No. CG-2076 |
Blade Material | PTFE |
Product Type | Stirring Shaft |
Description
Stirring Shaft,100mL to 5L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Venting Filters, 150mm (6702-9500)
- GENERAL LABORATORY PRODUCTS R2A Agar, 100mL, PK12 (125EZ-3100-100)
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, Glass Door, 13.8 Cu.Ft. (2453703)
- ELMA ULTRASONICS Ultrasonic Cleaner, 7.4 gal. (P300H)
- CHEMGLASS Stirrer Bearing, 24/40 Joint (CG-2077-G-01)
- CAFRAMO Anchor Paddle (U044)
- BRANSON Open End Wrench (201-118-010)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- CAFRAMO Mixing Impeller, PTFE 4 Blade Propeller (A185)
- HUMBOLDT Mixing Paddle, For H-1690 (5DNN1) (5DNN3)
- Chemglass Lab Mixing Accessories