Shop All Lab Mixing Accessories
Chemglass
Stirrer Bearing, 24/40 Joint
Mfr # CG-2077-G-21
Zoro # G5904272
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 24/40 Joint
- Material PTFE
- Overall Diameter 3/8 in
- Product Type Stirrer Bearings
Product Information
- Brand Chemglass
- MFR # CG-2077-G-21
- Zoro # G5904272
- Country of Origin United Kingdom
- Category Lab Mixing Accessories
Dimensions
Overall Diameter | 3/8 in |
Details
Item | Stirrer Bearing |
Type | 24/40 Joint |
Material | PTFE |
Product Type | Stirrer Bearings |
Description
Stirrer Bearing, Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMAT DYNAMAT 11101 Dynaliner - 0.12 In. (D54-11101)
- COVENTRY Swab, 6 in L, 5 1/4 in Hand L, PK500 (43170)
- NALGENE Bottle, 333 mm H, Natural, 152 mm Dia (2203-0010)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102Y)
- CHEMGLASS Stirrer Bearing, 24/40 Joint (CG-2077-G-01)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- HESSAIRE Propeller, Dayton, For 484X37, 484X52 (9001656)
- CAFRAMO Shaft (A162)
- CAFRAMO Shaft (A742)
- GENIE Elastic Bands, PK2 (568-0001-00)
- Chemglass Lab Mixing Accessories