Shop All Lab Mixing Accessories
Chemglass
Stirrer Bearing, 24/40 Joint
Mfr # CG-2077-G-01
Zoro # G5981866
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 24/40 Joint
- Material PTFE
- Overall Diameter 3/8 in
- Product Type Stirrer Bearings
Product Information
- Brand Chemglass
- MFR # CG-2077-G-01
- Zoro # G5981866
- Country of Origin United Kingdom
- Category Lab Mixing Accessories
Dimensions
Overall Diameter | 3/8 in |
Details
Type | 24/40 Joint |
Item | Stirrer Bearing |
Material | PTFE |
Product Type | Stirrer Bearings |
Description
Stirrer Bearing, Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON BOD Bottle, 300mL, 143mm H, PK24 (227498)
- 5IVE STAR GEAR Poncho, Disposable/ Reusable: Reusable (3146)
- A2Z SCILAB 24 Pcs Stainless Steel Lab Dissection Tools Set Multi Titanium Color with Carrying Case (A2Z-ZR-KIT-192)
- CAFRAMO Safety Lab Stand (A110)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- FLOTOOL Funnel Mlti-Task 5In1 (10710)
- POLYSCIENCE Ethernet Cable, 7 Ft. (225-670-KIT-GRAINGER)
- CAFRAMO Pitched Blade Propellor (A165)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- Chemglass Lab Mixing & Blending