Shop All Bottles & Jars
Chemglass
Septum Stopper, PK100
Mfr # CG-3024-05
Zoro # G5876333
product price: $159.99
/pk 100, $1.60/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Red
- Special Features For 24/25-24/40 Outer Joints and 20.5 mm Inner Diameter Tubing, Suba-Seal
- Product Type Septum Stopper
- For Labware Type Vessels
Product Information
- Brand Chemglass
- MFR # CG-3024-05
- Zoro # G5876333
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Details
Item | Stopper |
Material | Rubber |
Color | Red |
Special Features | For 24/25-24/40 Outer Joints and 20.5 mm Inner Diameter Tubing, Suba-Seal |
Product Type | Septum Stopper |
For Labware Type | Vessels |
Description
Stopper, Material Rubber, Product Type Septum Stopper, Color Red, Special Features For 24/25-24/40 Outer Joints and 20.5 mm Inner Diameter Tubing, Suba-Seal, For Labware Type Vessels, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Electrde Hevy Dty (S8000CD)
- WHEATON Clear Screw Top E-Z Vials, w/Step, PK100 (224626)
- LABCON NORTH AMERICA Transport Tubes, Sterile, 50ml, 25/Bag, 500/PK (163262LC)
- LAB SAFETY SUPPLY Pipette, 1.5mL, PK1000 (21F247)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-26)
- CHEMGLASS Stopper (CG-3002-L-29)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3800-B009)
- CHEMGLASS Conv. Pack, 2mL, PK100 (CV-7055-1232)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-07)
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with Take-Along Locking Pump, 2 oz. (35701)
- Chemglass Bottles & Jars