Shop All Bottles & Jars
Chemglass
Septum Stopper, PK100
Mfr # CG-3022-20
Zoro # G5896125
product price: $43.15
/pk 100, $0.43/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color White
- Autoclavable No
- Special Features For 5 mm Outer Diameter NMR Tubes
- Product Type Septum Stopper
Product Information
- Brand Chemglass
- MFR # CG-3022-20
- Zoro # G5896125
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Stopper |
Material | Rubber |
Color | White |
Autoclavable | No |
Special Features | For 5 mm Outer Diameter NMR Tubes |
Product Type | Septum Stopper |
Liner Material | None |
For Labware Type | Syringes, Tubings, Vessels |
Description
Stopper, Material Rubber, Product Type Septum Stopper, Color White, Autoclavable No, Special Features For 5 mm Outer Diameter NMR Tubes, For Labware Type Syringes, Tubings, Vessels, Liner Material None, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 6 Pack (F11646-0624)
- HEATHROW SCIENTIFIC Cardboard Slide Holders, 4-Place, PK20 (120557)
- AMSCOPE Q-Scope 10X-50X, 200X 8MP Handheld USB Digital Microscope With LED Illumination & Polarizer (QS-80200-P)
- LAXCO Analog Refractometer, +/- -0.2 Per Accu (RHE-B32ATC)
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3800-B009)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-05)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-07)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- CHEMGLASS Stopper (CG-3002-L-29)
- CORNING Square Pet Storage Bottle With Gl4, PK24 (431530)
- Chemglass Labware