Shop All Flasks
Chemglass
Round Bottom Flask, 500mL
Mfr # CG-1506-21
Zoro # G5998142
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 500 mL
- Labware Capacity - English 16.91 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Product Information
Dimensions
Stopper Size | 29/42 |
Labware Height - English | 5.41 in |
Labware Height - Metric | 160 mm |
Joint Size | 29/42 |
Compatible with Stopper Size | 29/42 |
Overall Height - Metric | 160 mm |
Description
Round Bottom Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Boiling, Overall Height - Metric 160 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 29/42, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS End Cap, 2 In, Plastic, PK50 (418.1)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- ZORO SELECT Crucible Tongs, Stainless Steel, 9in, 2in (CTSS09)
- GLOBE SCIENTIFIC Ice Tray, 9 Liter, Black (455024K)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-01)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-A-08)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1522-05)
- CHEMGLASS Round Bottom Flask, 10mL (CG-1506-82)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-95)
- CHEMGLASS Erlenmeyer Flask, 250mL (CG-1542-05)
- KIMBLE CHASE Erlenmeyer Flask, Narrow Mouth, 125 mL, (26500B-125)
- Chemglass Labware