Shop All Flasks
Chemglass
Round Bottom Flask, 500mL
Mfr # CG-1506-20
Zoro # G5880436
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 500 mL
- Labware Capacity - English 16.91 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Product Information
Dimensions
Labware Height - English | 5.27 in |
Labware Height - Metric | 156 mm |
Stopper Size | 24/40 |
Joint Size | 24/40 |
Compatible with Stopper Size | 24/40 |
Overall Height - Metric | 156 mm |
Description
Round Bottom Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Boiling, Overall Height - Metric 156 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Block 5x50mL Centrifuge Tubes (BSW50)
- DURAC Hydrometer Baume, Range 39/51 (B61804-0400)
- CELLTREAT Pipette, Plastic, Class A, 34 cm L, PK200 (229205A)
- RPI Albumin, Bovine Fraction V, 5 G (A30075-5.0)
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- CHEMGLASS Round Bottom Flask, 50mL (CG-1506-89)
- CHEMGLASS Volumetric Flask, 100mL (CG-1617-100)
- CHEMGLASS Dewar Flask, 1000mL (CG-1593-03)
- CHEMGLASS Volumetric Flask, 500mL (CG-1617-500)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-A-16)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 5mL, PK12 (5YHZ3)
- Chemglass Labware