Shop All Flasks
Chemglass
Round Bottom Flask, 25mL
Mfr # CG-1524-A-02
Zoro # G5909127
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 25 mL
- Labware Capacity - English 0.85 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Product Information
Dimensions
Labware Height - Metric | 66 mm |
Labware Height - English | 2.23 in |
Stopper Size | 14/20 |
Overall Height - Metric | 66 mm |
Compatible with Stopper Size | 14/20 |
Joint Size | 14/20 |
Description
Round Bottom Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Boiling, Overall Height - Metric 66 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Angled, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Wooden Test Tube Rack, 6-Tube (TTHW01)
- QUINCY LAB Oven, Gravity Convection, Digital, (30GCE)
- AQUAPHOENIX SCIENTIFIC Alkalinity P/t Test Kit, 10 ppm/25 mL (TK1018-Z)
- LAMOTTE Test Strip, Hardness, 0 to 180 PPM, PK50 (2981)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-57)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-02)
- CHEMGLASS Round Bottom Flask, 150mL (CG-1506-11)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-A-05)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1522-05)
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- CELLTREAT Erlenmeyer Flask, Vent Cap, Plain Bottom, PETG, Sterile, 1000mL (229813)
- Chemglass Labware