Shop All Flasks
Chemglass
Round Bottom Flask, 250mL
Mfr # CG-1506-18
Zoro # G5901095
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 250 mL
- Labware Capacity - English 8.45 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Product Information
Dimensions
Labware Height - English | 4.63 in |
Stopper Size | 29/42 |
Labware Height - Metric | 137 mm |
Compatible with Stopper Size | 29/42 |
Joint Size | 29/42 |
Overall Height - Metric | 137 mm |
Description
Round Bottom Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Boiling, Overall Height - Metric 137 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 29/42, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Marine / Boat Battery Hydrometer Tester (MAX3464431)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK50 (480010)
- TRI-POUR Beaker Cap for 3UEK6, PK250 (PL5930-1K0)
- HHIP 8X LED Desk Top Magnifier (8070-0001)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-57)
- CHEMGLASS Dewar Flask, 1900mL (CG-1593-04)
- CHEMGLASS Volumetric Flask, 100mL (CG-1602-05)
- CHEMGLASS Volumetric Flask, 200mL (CG-1615-200)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-20)
- CHEMGLASS Recovery Flask, 50mL (CG-1512-01)
- CHEMGLASS Pear Shaped, 50mL (CG-1554-28)
- Chemglass Labware