Shop All Flasks
Chemglass
Round Bottom Flask, 10mL
Mfr # CG-1506-82
Zoro # G5936341
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 10 mL
- Labware Capacity - English 0.34 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Product Information
Dimensions
Stopper Size | 14/20 |
Labware Height - Metric | 56 mm |
Labware Height - English | 1.89 in |
Compatible with Stopper Size | 14/20 |
Overall Height - Metric | 56 mm |
Joint Size | 14/20 |
Description
Round Bottom Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Boiling, Overall Height - Metric 56 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-21)
- CYTIVA WHATMAN Qualitative Filter Paper, 12.5cm, PK100 (1004-125)
- CELLTREAT Centrifuge Tube, Red Cap - Bag, Sterile, 50mL (230421R)
- KIMBLE CHASE Straight Sided Jar, 6 oz., PK12 (5410663V-26)
- CHEMGLASS Round Bottom Flask, 2000mL (CG-1506-25)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1522-07)
- CHEMGLASS Round Bottom Flask, 150mL (CG-1506-11)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-02)
- CHEMGLASS Volumetric Flask, 100mL (CG-1617-100)
- CHEMGLASS Round Bottom Flask, 125mL (CG-1506-08)
- KIMBLE CHASE Erlenmeyer Flask, Narrow Mouth, 125 mL, (26500B-125)
- Chemglass Labware