Shop All Flasks
Chemglass
Round Bottom Flask, 100mL
Mfr # CG-1524-A-10
Zoro # G5884496
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Flask Type Boiling
- Labware Capacity - Metric 100 mL
- Labware Capacity - English 3.38 oz
- Labware Clarity Transparent
Product Information
Dimensions
Labware Height - English | 2.98 in |
Labware Height - Metric | 88 mm |
Stopper Size | 19/22 |
Joint Size | 19/22 |
Overall Height - Metric | 88 mm |
Compatible with Stopper Size | 19/22 |
Description
Round Bottom Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Boiling, Overall Height - Metric 88 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Angled, Closure Material No Closure, Compatible with Stopper Size 19/22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test Paper Dispensor, 0-1000 ppm, PK10 (QK-1000)
- AMSCOPE 150W Fiber Optic Single Gooseneck Microscope Illuminator for Stereo Microscopes (HL250-AS)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- CARSON OPTICAL Carson Optical MM-300MU Micro Brite Plus LED Lighted Pocket Microscope - 60x-120x (MM-300MU)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1506-92)
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- CHEMGLASS Round Bottom Flask, 10mL (CG-1506-82)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-57)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-05)
- CHEMGLASS Volumetric Flask, 100mL (CG-1600-05)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1522-03)
- Chemglass Flasks