Shop All Flasks
Chemglass
Round Bottom Flask, 1000mL
Mfr # CG-1524-07
Zoro # G5899652
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Flask Type Boiling
- Labware Capacity - Metric 1,000 mL
- Labware Capacity - English 33.81 oz
- Labware Clarity Transparent
Product Information
Dimensions
Stopper Size | 24/40 |
Labware Height - Metric | 184 mm |
Labware Height - English | 6.22 in |
Joint Size | 24/40 |
Compatible with Stopper Size | 24/40 |
Overall Height - Metric | 184 mm |
Description
Round Bottom Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Boiling, Overall Height - Metric 184 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Angled, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hardware For Wind Sock, 10 (WS10HW)
- LOVIBOND Sodium Hydroxide, 1.54 N (531530)
- OAKTON Electrode, 3 Ft Cable, 12 Mm (WD-35805-06)
- VEE GEE Analog Refractometer, NaCI (SX-2)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-05)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-02)
- CHEMGLASS Volumetric Flask, 1000mL (CG-1617-1L)
- CHEMGLASS Volumetric Flask, 100mL (CG-1600-05)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1522-07)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-01)
- SYNTHWARE FLASK, ERLENMEYER, 14/20, 125mL (F661125)
- Chemglass Labware