Shop All Flasks
Chemglass
Round Bottom Flask, 1000mL
Mfr # CG-1508-P-34
Zoro # G5963693
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 1,000 mL
- Labware Capacity - English 33.81 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Product Information
Dimensions
Stopper Size | 35/25 |
Labware Height - English | 5.55 in |
Labware Height - Metric | 164 mm |
Joint Size | 35/25 |
Overall Height - Metric | 164 mm |
Compatible with Stopper Size | 35/25 |
Description
Round Bottom Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Boiling, Overall Height - Metric 164 mm, USP Specification Type I, Includes Closure No, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 35/25, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Basic Material Glass, Special Features Heavy-Walled, Short Neck, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Separatory Funnel, Glass, 1000Ml (SF149-1000)
- LAMOTTE Reagent Refill, pH Test Kit, 3.0 to 10.5 (2218-G)
- KERN Precision balance 0.1 g 10 kg (PCB 10000-1)
- SPECTRUM 4-Dimethylaminopyridine, 100g (D1450-100G)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1524-07)
- CHEMGLASS Dewar Flask, 1000mL (CG-1593-03)
- CHEMGLASS Recovery Flask, 50mL (CG-1512-01)
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- CHEMGLASS Volumetric Flask, 250mL (CG-1600-07)
- CHEMGLASS Round Bottom Flask, 2000mL (CG-1506-25)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 250mL, Wide Mouth, Dual Graduations, ASTM E1404, 12/Box (8410250)
- Chemglass Labware