Shop All Flasks
Chemglass
Recovery Flask, 50mL
Mfr # CG-1512-01
Zoro # G5985131
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Distilling
- Labware Capacity - Metric 50 mL
- Labware Capacity - English 1.69 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Product Information
Dimensions
Labware Height - English | 3.65 in |
Stopper Size | 24/40 |
Labware Height - Metric | 108 mm |
Overall Height - Metric | 108 mm |
Compatible with Stopper Size | 24/40 |
Joint Size | 24/40 |
Description
Distilling Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Distilling, Overall Height - Metric 108 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Water, HPLC Grade, 4 L (248797)
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 500, mL (BU5007-P)
- ZORO SELECT Swivel Dipper, SS, 600mL, 18 In L (5390-1SL)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT7230-LG)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1506-92)
- CHEMGLASS Dewar Flask, 1000mL (CG-1593-03)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1524-03)
- CHEMGLASS Volumetric Flask, 500mL (CG-1617-500)
- CHEMGLASS Volumetric Flask, 200mL (CG-1615-200)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1542-03)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 50mL, Pk12 (5PRZ6)
- Chemglass Labware