Shop All Lab Clamps & Straps
Chemglass
Quick-Release Clamp, 60mm
Mfr # CG-141-T-11
Zoro # G5954837
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Column
- Length 13.3 in
- Max. Jaw Opening 2.72 in
- Material Nickel Plated Zinc
- Max. Capacity 12.7 cm
Product Information
- Brand Chemglass
- MFR # CG-141-T-11
- Zoro # G5954837
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 13.3 in |
Overall Length | 2 3/8 in |
Details
Type - Clamp, Stand, Support | Column |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 2.72 in |
Material | Nickel Plated Zinc |
Max. Capacity | 12.7 cm |
Item | Column Clamp |
Product Type | Quick-Release Clamp |
Clamp Finish | PTFE Coated |
Clamp Material | PTFE |
Compatible Product Type | Reaction Flanges and Lids |
Maximum Capacity | 12.7 mL |
Maximum Jaw Opening | 2 3/4 in |
Description
Column, Clamp, Length 13.3 in, Max. Jaw Opening 2.72 in, Material Nickel Plated Zinc, Max. Capacity 12.7 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAXCO Analog Refractometer, Brix, 1in.H, 1in.dia, (RHB-32ATC)
- ZORO SELECT Urbanti Funnel. 100 mm., PK4 (F14646-0000)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 16mm X 150mm, PK72 (5PTG1)
- HYDRION Test Paper Dispensor, 0-1000 ppm, PK10 (QK-1000)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Clamp Holder (CG-9250-01)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- OHAUS Clamp, Stainless Steel (CLR-RODS091)
- Chemglass Lab Clamps & Straps