Shop All Lab Clamps & Straps
Chemglass
Quick-Release Clamp, 200mm
Mfr # CG-141-T-15
Zoro # G6030202
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 7.87 mm
- Diameter 200 mm
- Base Length 3/8 in
- Base Width 3/8 in
Product Information
- Brand Chemglass
- MFR # CG-141-T-15
- Zoro # G6030202
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 7.87 mm |
Diameter | 200 mm |
Base Length | 3/8 in |
Base Width | 3/8 in |
Height | 1 mm |
Overall Length | 7 7/8 in |
Overall Height | 0 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Material | Aluminum |
Item | Quick-Release Clamp |
Product Type | Quick-Release Clamp |
Clamp Finish | PTFE Coated |
Compatible Product Type | Reaction Flanges and Lids |
Clamp Material | PTFE |
Description
Multipurpose, Clamp, Length 7.87 mm, Diameter 200 mm, Base Length 3/8 in, Base Width 3/8 in, Material Aluminum, Height 1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Stir Bar, 3 x1/2 In. (303275-0021)
- ZORO SELECT Glass Vial w/Septa, 40ml, PK72 (3UCV6)
- STERILEWARE Spatula, 9 in L, 0.75 fl oz, WH, PK100 (F36931-0150)
- ZORO SELECT Glass Flask, PK5 (FGSET5)
- CHEMGLASS Clamp Holder (CG-9250-01)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- UNITED SCIENTIFIC Swivel Clamp Holder (CLMS01)
- UNITED SCIENTIFIC Plastic Clamp For Jointed Glasswar, PK 10 (CLJP24-PK/10)
- Chemglass Lab Stands & Supports