Shop All Chromatology Columns
Chemglass
Distilling Column
Mfr # CG-1304-01
Zoro # G7148705
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Column Length 15 cm
- Product Type Snyder Distillation Column
- Sterile/Non-Sterile Non-Sterile
- Autoclavable No
Product Information
- Brand Chemglass
- MFR # CG-1304-01
- Zoro # G7148705
- Country of Origin United States
- Category Chromatology Columns
Dimensions
Column Length | 15 cm |
Details
Item | Distilling Column |
Product Type | Snyder Distillation Column |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Description
Distilling Column, Product Type Snyder Distillation Column, Column Length 15 cm, Sterile/Non-Sterile Non-Sterile, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Carboy, 2.64 gal., LDPE (49H013)
- UNITED SCIENTIFIC Concave Mirror, 100Mm Dia / 250Mm Fl (MCC110)
- DIGI-SENSE Type-T Pipe Plug Probe SS 1 / 4" NPT (M) (08500-74)
- EXTECH Digital Hygrometer (445815-NIST)
- CHEMGLASS Distilling Column (CG-1230-08)
- SYNTHWARE CHROMATOGRAPHY COLUMN, 26mm, 254mm. (C184262)
- KIMBLE CHASE Flex-Column, 1.0x30cm (420401-1030)
- KIMBLE CHASE Flex-Column, 0.7x5cm (420401-0705)
- SYNTHWARE SNYDER DISTILLATION COLUMN, 24/40 (C302440)
- KIMBLE CHASE Flex-Column, 1.5x15cm, PK5 (420400-1515)
- KIMBLE CHASE Flex-Column, 1.5x50cm (420401-1550)
- Chemglass Chromatology Columns