Shop All Lab Crucibles
Chemglass
Crucible, Low Form, 500mL, Porcelain
Mfr # CG-1883-07
Zoro # G4674941
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500 mL
- Material Porcelain
- Diameter 120 mm
- Height 88 mm
- Size 500 mL
Product Information
- Brand Chemglass
- MFR # CG-1883-07
- Zoro # G4674941
- Country of Origin India
- Category Lab Crucibles
Dimensions
Diameter | 120 mm |
Height | 88 mm |
Size | 500 mL |
Overall Height | 87 mm |
Details
Item | Crucible Low Form |
Capacity | 500 mL |
Material | Porcelain |
Finish | Glazed |
Application | Chemistry Laboratory |
Product Type | Crucible |
Description
Crucible Low Form, Diameter 120 mm, Overall Height 87 mm, Capacity 500 mL, Product Type Crucible, Finish Glazed, Material Porcelain, Application Chemistry Laboratory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Disposable Beakers, 250mL, PK50 (3UDJ6)
- AZLON Bottle, 30mL, 1 oz, Narrow, PK12 (301705-0001)
- UNITED SCIENTIFIC Floating Magnets, Set Of 6 (CMSET6)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- CHEMGLASS Crucible, Low Form, 10mL, Porcelain (CG-1883-02)
- CHEMGLASS Crucible, Low Form, 100mL, Porcelain (CG-1883-05)
- CHEMGLASS Crucible, Low Form, 5mL, Porcelain (CG-1883-01)
- CHEMGLASS Crucible, Tall Form, 10mL, Porcelain (CG-1882-02)
- CHEMGLASS Crucible, 100mL (CGQ-4000-04)
- CHEMGLASS Crucible, Tall Form, 25mL, Porcelain (CG-1882-03)
- UNITED Crucible, Porcelain, Glazd, 1150C, 43mm, PK6 (JCT030)
- Chemglass Lab Crucibles