Shop All Bottles & Jars
Chemglass
Conv. Pack, 2mL, PK100
Mfr # CV-7055-1232
Zoro # G7201774
product price: $29.95
/pk 100, $0.30/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2ml
- Height 32mm
- Autoclavable Yes
- Color Amber
- Labware Inside Dia. - Metric 12 mm
Product Information
- Brand Chemglass
- MFR # CV-7055-1232
- Zoro # G7201774
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 32mm |
Labware Inside Dia. - Metric | 12 mm |
Dia. | 12mm |
Labware Inside Dia. - English | 0.47 in |
Labware Height - Metric | 32 mm |
Labware Height - English | 1.26 in |
Inside Diameter - Metric | 12 mm |
Overall Height - Metric | 32 mm |
Body Diameter - Metric | 12 mm |
Description
Vial Set, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Thicker Walls for Safer Sample Handling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 375 ml Clear Glass Round Ice Wine Niagra Bottle - 18.5 mm Bar Top Neck Finish (075081)
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- AMSCOPE 0.4X Camera Conversion Adapter for Compound Microscopes (AD-C04-YX)
- SP BEL-ART Petri Dish Rack 100mm (F18991-0000)
- CHEMGLASS Cap, Green, PK100 (CG-4910-15)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- CHEMGLASS Vial, 2mL, PK100 (CV-1150-1232)
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- CHEMGLASS 45/50 PTFE Stopper (CG-3002-L-45)
- PIPELINE PACKAGING Straight Sided HDPE Jar, 32 oz. (08-05-076-00038)
- Chemglass Bottles & Jars