Shop All Bottles & Jars
Chemglass
Closure, Black, PK100
Mfr # CV-3840-0013
Zoro # G6003453
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Autoclavable Yes
- Labware Screw Closure Size 13-425 mm
- Mouth Narrow
- Labware Closure Color Black
Product Information
- Brand Chemglass
- MFR # CV-3840-0013
- Zoro # G6003453
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 13-425 mm |
Screw Closure Size | 13-425 mm |
Diameter | 13 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Color | Black |
Autoclavable | Yes |
Mouth | Narrow |
Labware Closure Color | Black |
Labware Closure Liner Material | PTFE |
Material of Construction | polypropylene |
Labware Closure Type | Snap On |
Closure Material | PTFE/Silicone |
Special Features | Eliminates Line Fallout |
Product Type | Snap Cap |
Closure Type | Snap On |
Closure Liner Design | Open Top |
Septa Included | Yes |
Closure Liner Material | PTFE |
Closure Color | Black |
Vented | No |
Description
Closure, Diameter 13 mm, Screw Closure Size 13-425 mm, Closure Material PTFE/Silicone, Product Type Snap Cap, Closure Color Black, Closure Liner Material PTFE, Closure Type Snap On, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Narrow, Special Features Eliminates Line Fallout, Closure Liner Design Open Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.63X C-mount Camera Adapter for Olympus Microscopes (AD-C06-OL)
- SPECTRUM Mgnsm Chlrd, hxahydrt, Crstl, Rgt, ACS, 2.5kg (M1035-2.5KG)
- SYNTHWARE STOPCOCK REPLACEMENT PLUG, 1:5 TEFLON, T-BORE, 2mm, PLUG 15. 2/30 (S201530)
- EVERCOAT COLORING AGENT YELLOW (FE505)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-BSB9)
- CHEMGLASS Septum Stop (CG-3000-06)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3800-B009)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3791-B009)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- CHEMGLASS Cap, Green, PK100 (CG-4910-15)
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- Chemglass Bottles & Jars