Shop All Bottles & Jars
Chemglass
Closure, 9mm, Blue, PK100
Mfr # CV-3845-B009
Zoro # G5971357
product price: $27.15
/pk 100, $0.27/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color Blue
- Labware Closure Type Snap On
- Labware Closure Color Blue
- Labware Closure Liner Material PTFE
Product Information
- Brand Chemglass
- MFR # CV-3845-B009
- Zoro # G5971357
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 9 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Autoclavable | Yes |
Color | Blue |
Labware Closure Type | Snap On |
Labware Closure Color | Blue |
Labware Closure Liner Material | PTFE |
Mouth | Narrow |
Material of Construction | polypropylene |
Special Features | Eliminates Line Fallout |
Closure Material | PTFE/Silicone |
Vented | No |
Closure Color | Blue |
Closure Liner Design | Open Top |
Septa Included | Yes |
Closure Liner Material | PTFE/Silicone |
Product Type | Snap Cap |
Closure Type | Snap On |
Description
Closure, Diameter 9 mm, Closure Material PTFE/Silicone, Product Type Snap Cap, Closure Color Blue, Closure Liner Material PTFE/Silicone, Closure Type Snap On, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Narrow, Special Features Eliminates Line Fallout, Closure Liner Design Open Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Wide Bore Transfer Pipet, 124mm, PK500 (135040-S01)
- LUBRIMATIC Adapter Needle Tip (05042)
- VELAB Compact Balance 2000g/0.1g (VE-CB2000)
- SYNTHWARE FLASK, DEWAR, WIDE MOUTH, METAL HOUSING, 1000mL, 375X100mm (F111000)
- CHEMGLASS Stopper (CG-3002-L-29)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- CHEMGLASS Conv. Pack, 2mL, PK100 (CV-7055-1232)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-07)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-03)
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- GLOBE SCIENTIFIC Cap, Gray, Polyethylene, PK1000 (118115A)
- Chemglass Bottles & Jars