Shop All Lab Clamps & Straps
Chemglass
Clamp, 3-Prong, Dual, 8.75 In
Mfr # CG-9205-05
Zoro # G5877374
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Table
- Length 5 in
- Diameter 5 in
- Base Length 5 in
- Base Width 5 in
Product Information
- Brand Chemglass
- MFR # CG-9205-05
- Zoro # G5877374
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 5 in |
Diameter | 5 in |
Base Length | 5 in |
Base Width | 5 in |
Height | 5 in |
Overall Length | 5 in |
Overall Height | 5 in |
Details
Type - Clamp, Stand, Support | Table |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 0.86 in |
Number of Prongs | 3 |
Material | Cast Alloy Aluminum |
Max. Capacity | 21 lb |
Item | Table Clamp |
Includes | Removable Vinyl and Fiberglass Covers |
Product Type | Clamp |
Includes Mounting Hardware | Mounting Hardware Included |
Clamp Material | Zinc Alloy |
Clamp Finish | Nickel Plated |
Maximum Jaw Opening | 7/8 in |
Maximum Capacity | 9.5 L |
Description
Table, Clamp, Length 5 in, Diameter 5 in, Base Length 5 in, Base Width 5 in, Max. Jaw Opening 0.86 in, Number of Prongs 3, Material Cast Alloy Aluminum, Height 5 in, Includes Removable Vinyl and Fiberglass Covers, Max. Capacity 21 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Test Sieve Cover, SS (CS12)
- CORNING PYREX 50 mL Single Metric Scale Cylinder (3046-50)
- STERLITECH Botanical Extraction Medium Cellulose Filter Paper, 9.0cm, PK100 (2050013)
- A2Z SCILAB PTFE Coated Double Ended Lab Spatula, Round & Tapered End 9" (A2Z-ZR108)
- CHEMGLASS Clamp Holder (CG-9250-01)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- SP SCIENCEWARE CLAMP TUB 3/4 IN ACETAL BEL-AR, PK6 (F18229-0000)
- Chemglass Lab Stands & Supports