Shop All Lab Clamps & Straps
Chemglass
Clamp, 24/40
Mfr # CG-145-T-03
Zoro # G1980380
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Base Length 1 3/4 in
- Base Width 1 1/4 in
- Height 0.75 in
- Product Type Clamp
Product Information
- Brand Chemglass
- MFR # CG-145-T-03
- Zoro # G1980380
- Country of Origin United Kingdom
- Category Lab Clamps & Straps
Dimensions
Base Length | 1 3/4 in |
Base Width | 1 1/4 in |
Height | 0.75 in |
Overall Height | 3/4 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Item | Clamp |
Product Type | Clamp |
Clamp Material | PTFE |
Description
Multipurpose, Clamp, Base Length 1 3/4 in, Base Width 1 1/4 in, Height 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- ADVANTECH MANUFACTURING Sieve, #10, S/S, 8 In, Full Ht (10SS8F)
- INDUSTRIAL TEST SYSTEMS Test Strips, Eco Check 5-In-1, PK25 (481345)
- A2Z SCILAB Double Ended Lab Spatula Square & Round End 7" Stainless Steel (A2Z-ZR101)
- CHEMGLASS Clamp Holder (CG-9250-01)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- ZORO SELECT RING SUPPORT 5 IN (SRCI05)
- Chemglass Lab Clamps & Straps