Shop All Bottles & Jars
Chemglass
Cap, Green, PK100
Mfr # CG-4911-10
Zoro # G6036563
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Autoclavable Yes
- Color Green
- Labware Screw Closure Size 13-425 mm
- Mouth Narrow
Product Information
- Brand Chemglass
- MFR # CG-4911-10
- Zoro # G6036563
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 13-425 mm |
Diameter | 13 mm |
Screw Closure Size | 13-425 mm |
Mouth Size | Narrow |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cap |
Autoclavable | Yes |
Color | Green |
Mouth | Narrow |
Labware Closure Type | Screw On |
Labware Closure Color | Green |
Material of Construction | polypropylene |
Closure Material | Polypropylene/PTFE/Silicone |
Product Type | Screw On Cap |
Closure Color | Green |
Septa Included | Yes |
Closure Liner Design | Solid |
Vented | No |
Closure Type | Screw On |
Closure Liner Material | TFE |
Description
Cap, Diameter 13 mm, Screw Closure Size 13-425 mm, Closure Material Polypropylene/PTFE/Silicone, Product Type Screw On Cap, Closure Color Green, Closure Liner Material TFE, Closure Type Screw On, Autoclavable Yes, Septa Included Yes, Vented No, Mouth Size Narrow, Closure Liner Design Solid, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Dropper Bottle, 50mL, Amber, Round, PK6 (W211754)
- WHEATON Bottle, Leak-Resistant, 60 ml, Pk72 (209626)
- GRAND PATRICIAN Ecru Wash Cloth, 13x13", PK48 (7133558)
- LABCONCO R/O Membrane Kit For Labconco Waterpro R (9078700)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-26)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-20)
- CHEMGLASS 45/50 PTFE Stopper (CG-3002-L-45)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- CHEMGLASS Septum Stop (CG-3000-06)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3800-B009)
- OASIS Amber Plastic Dropper Bottle, 2oz, 12 Per Box (2OZ)
- Chemglass Bottles & Jars