Shop All Desiccators
Chemglass
Bubbler High Cap with Check Valve
Mfr # CG-4522-01
Zoro # G6443202
original price:
$309.27
10% off
new price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 7/8 in
- Type High Capacity
- Color Clear
- Material Borosilicate Glass
- Ground Mouth Joint Size 28/15
Product Information
- Brand Chemglass
- MFR # CG-4522-01
- Zoro # G6443202
- Country of Origin United States
- Category Desiccators
Dimensions
Overall Length | 5 7/8 in |
Ground Mouth Joint Size | 28/15 |
Ground Stopper Joint Size | 28/15 |
Jacket Length | 5 7/8 in |
Details
Item | Bubbler |
Type | High Capacity |
Color | Clear |
Material | Borosilicate Glass |
Condenser Type | High Capacity |
Description
Bubbler, High Capacity, Overall Length 5 7/8 in, Jacket Length 5 7/8 in, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Detergent, 1 gal. (2101-1)
- VEE GEE Hydrometer, Baume Scale, Glass, 305mm L (6609-2)
- ZORO SELECT Coliform Bottle, 120ml, PK100 (3TRV7)
- VELAB VE-S1 Binocular Stereoscopic Microscope (VE-S1)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42025-0000)
- UNITED SCIENTIFIC Desiccators, Glass 12" / 300Mm (DSGL300)
- SCIENTIFIC LABWARES Large Animal Dissecting Kit (SWZR-182)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 150mm (5YHT3)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42010-0000)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 180mm (5YHT4)
- SP SCIENCEWARE Desiccator, Vacuum, Clear, Space Saver (F42012-0000)
- Chemglass Desiccation & Evaporation